| Installation Type: | Commercial Industrial Residential Indoor Only |
|---|---|
| Application: | Industrial Residential Commercial |
| Product Type: | Tankless Rack System |
| Number of Heaters: | 2 |
| Type: | Condensing |
| Gas Input: | 15000-398000 BTU/h |
| Fuel Type: | Natural Gas |
| Water Connection: | 2" |
| Gas Connection: | 1-1/2" |
| Amperage: | 4.5 |
| Frequency: | 60 Hz |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Depth (Inches): | 13.02" |
| Width (Inches): | 46" |
| Height (Inches): | 57" |
| Weight (lbs): | 240 lbs |
| BTU (Max): | 398000 |
| BTU (Min): | 15000 |
| Energy Factor: | 0.95 |
| Vent Type: | Direct Vent |
| Flow Rate at 50F Temp Rise (GPM): | 15.2 |
| Flow Rate at 60F Temp Rise (GPM): | 12.6 |
| Flow Rate at 70F Temp Rise (GPM): | 10.8 |