Shop Klein Tools Limited Time Promotion
ACO-CRS-23WM-N 398,000 BTU Commercial Outdoor Tankless Rack System - Wall Mount (NG)

ACO-CRS-23WM-N 398,000 BTU Commercial Outdoor Tankless Rack System - Wall Mount (NG)

Brand:
AO Smith
SKU:
ACO-CRS-23WM-N
Rating:
(0)
Q&A:
(0)
ACO-CRS-23WM-N 398,000 BTU Commercial Outdoor Tankless Rack System - Wall Mount (NG)
$6,489.72 each
Backorder
Backorder
Get it Thu, Nov 12 - Tue, Dec 15

Lift Gate

–
This product weighs 505 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Amperage
6.75 Amps
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
13.02" Depth
Product Highlight: Width (Inches)
66" Width

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The Wall Mount design allows you to link up to 20 water heaters together with multi-link system. Up to 96,000 BTU on a single rack system. Reduce installation costs with three simple connections (cold water, hot water, and gas). This model comes with 6-year limited heat exchanger warranty, a 5-year limited tankless parts warranty and a 1-year limited rack parts warranty.

Features:
  • Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
  • Constructed of anodized aluminum frame for wall-mounted configurations
  • Configure up to 96,000 BTU/h or up to 20 units together on a single rack system with multi-link system
  • Redundant combustion system provides peace of mind & allows you to easily isolate for maintenance
  • Easy field installation with three simple connections (cold water, hot water, and gas)
  • Easily integrate storage into your design
  • A. O. Smith common venting system means fewer wall penetrations and use schedule 40 PVC on intake and exhaust
  • Warranty: 6 year limited heat exchanger, 5 year limited tankless parts and 1 year limited rack parts
  • Specs

    –
    Product Type:

    Tankless Rack System

    Installation Type:

    Outdoor Only

    Number of Heaters:

    2

    Type:

    Condensing

    Fuel Type:

    Natural Gas

    Water Connection:

    2"

    Gas Connection:

    1-1/2"

    Gas Input:

    15000-398000 BTU/h

    Amperage:

    6.75

    Voltage:

    120v

    Frequency:

    60 Hz

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Depth (Inches):

    13.02"

    Width (Inches):

    66"

    Height (Inches):

    57"

    Weight (lbs):

    250 lbs

    BTU (Max):

    398000

    BTU (Min):

    15000

    Energy Factor:

    0.95

    Vent Type:

    Outdoor (No Venting)

    Application:

    Commercial

    Flow Rate at 50F Temp Rise (GPM):

    15.2

    Flow Rate at 60F Temp Rise (GPM):

    12.6

    Flow Rate at 70F Temp Rise (GPM):

    10.8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    Haymaker Descaler Kit
    SKU: 35235
    Hercules
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy