Apply to be a TradeMaster!
ACO-CRS-26IL-N 398,000 BTU Commercial Outdoor Tankless Rack System - Free-Standing In-Line (NG)

ACO-CRS-26IL-N 398,000 BTU Commercial Outdoor Tankless Rack System - Free-Standing In-Line (NG)

Brand:
AO Smith
SKU:
ACO-CRS-26IL-N
Rating:
(0)
Q&A:
(0)
ACO-CRS-26IL-N 398,000 BTU Commercial Outdoor Tankless Rack System - Free-Standing In-Line (NG)
$8,856.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Thu, Dec 17

Lift Gate

–
This product weighs 372 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Voltage
120v
Product Highlight: Amperage
6.75 Amps
Product Highlight: Height (Inches)
53.09" Height
Product Highlight: Depth (Inches)
20" Depth

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The Free Standing In-Line design allows you to link up to 20 heaters together with multi-link system. Up to 597,000 BTU on a single rack system. Reduce installation costs with three simple connections (cold water, hot water, and gas). This model comes with 6-year limited heat exchanger warranty, a 5-year limited tankless parts warranty and a 1-year limited rack parts warranty.

Features:
  • Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
  • Constructed of sturdy metal frame for free-standing in-line configurations
  • Configure up to 597,000 BTU/h or up to 20 units together on a single rack system with multi-link system
  • Redundant combustion system provides peace of mind & allows you to easily isolate for maintenance
  • Easy field installation with three simple connections (cold water, hot water, and gas)
  • Easily integrate storage into your design
  • A. O. Smith common venting system means fewer wall penetrations and use schedule 40 PVC on intake and exhaust
  • Warranty: 6 year limited heat exchanger, 5 year limited tankless parts and 1 year limited rack parts
  • Specs

    –
    Product Type:

    Tankless Rack System

    Number of Heaters:

    2

    Installation Type:

    Outdoor Only

    Type:

    Condensing

    Fuel Type:

    Natural Gas

    Water Connection:

    2"

    Gas Connection:

    1-1/2"

    Frequency:

    60 Hz

    Voltage:

    120v

    Amperage:

    6.75

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Height (Inches):

    53.09"

    Depth (Inches):

    20"

    Width (Inches):

    66"

    Weight (lbs):

    396 lbs

    BTU (Max):

    398000

    BTU (Min):

    13000

    Energy Factor:

    0.95

    Vent Type:

    Outdoor (No Venting)

    Application:

    Commercial

    Flow Rate at 50F Temp Rise (GPM):

    15.2

    Flow Rate at 60F Temp Rise (GPM):

    12.6

    Flow Rate at 70F Temp Rise (GPM):

    10.8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy