| Installation Type: | Commercial Industrial Residential Outdoor Only |
|---|---|
| Application: | Industrial Residential Commercial |
| Product Type: | Tankless Rack System |
| Number of Heaters: | 3 |
| Type: | Condensing |
| Fuel Type: | Natural Gas |
| Gas Connection: | 1-1/2" |
| Water Connection: | 2" |
| Gas Input: | 15000-597000 BTU/h |
| Frequency: | 60 Hz |
| Amperage: | 9 |
| Voltage: | 120v |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Width (Inches): | 66" |
| Height (Inches): | 57" |
| Depth (Inches): | 13.02" |
| Weight (lbs): | 350 lbs |
| BTU (Max): | 597000 |
| BTU (Min): | 15000 |
| Vent Type: | Outdoor (No Venting) |
| Flow Rate at 50F Temp Rise (GPM): | 22.8 |
| Flow Rate at 60F Temp Rise (GPM): | 18.9 |
| Flow Rate at 70F Temp Rise (GPM): | 16.2 |