This unit is not approved for installation in Manufactured Homes and is not suitable for space heating applications only.
The ACT-199I Indoor Natural Gas models are Ultra-Low NOx gas tankless water heaters with condensing technology featuring up to 0.95 Uniform Energy Factor (UEF) which lowers operating costs and is environmentally friendly. ACT-199I uses up to 199,000 BTU/h of gas to deliver 10 GPH. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.
Features:
| Installation Type: | Commercial Residential Indoor Only |
|---|---|
| Application: | Residential Commercial |
| Product Type: | Tankless Heater |
| Type: | Condensing |
| Gas Input: | 15000-199000 BTU/h |
| Fuel Type: | Natural Gas |
| Max Flow (GPM): | 10 |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Depth (Inches): | 11-1/4" |
| Height (Inches): | 23.625" |
| Width (Inches): | 17-3/4" |
| Weight (lbs): | 69 lbs |
| BTU (Max): | 199000 |
| BTU (Min): | 15000 |
| Energy Factor: | 0.93 |
| Vent Type: | Direct Vent |