Apply to be a TradeMaster!
Main product image of 199,000 BTU ACT-199O Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

199,000 BTU ACT-199O Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG)

Brand:
AO Smith
SKU:
ACT-199O-N
Rating:
(0)
Q&A:
(0)
199,000 BTU ACT-199O Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom
$1,960.43 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Depth (Inches)
11-1/4" Depth
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Height (Inches)
23.625" Height

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The ACT-199O Outdoor Natural Gas models are Ultra-Low NOx gas tankless water heaters with condensing technology featuring up to 0.95 Uniform Energy Factor (UEF) which lowers operating costs and is environmentally friendly. ACT-199O uses up to 199,000 BTU/h of gas to deliver 10 GPH at up to .95 thermal efficiency. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Durable commercial-grade primary copper heat exchanger is 25x better at heat transfer than stainless steel
  • Continuous maximum flow rates up to 10.0 GPM
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Easy-link up to 4 units (CT-199 models only)
  • Easy-Link up to 4 heaters or connect up to 20 heaters with a multi-unit controller
  • Connect up to 20 tankless water heaters with a multi-unit controller
  • 6-year limited warranty on heat exchanger in commercial applications / 5-year limited warranty on all parts
  • Specs

    –
    Product Type:

    Tankless Heater

    Installation Type:

    Outdoor Only

    Type:

    Condensing

    Gas Input:

    15000-199000 BTU/h

    Fuel Type:

    Natural Gas

    Max Flow (GPM):

    10

    Gas Connection:

    3/4"

    Water Connection:

    3/4"

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Depth (Inches):

    11-1/4"

    Width (Inches):

    17-3/4"

    Height (Inches):

    23.625"

    Weight (lbs):

    69 lbs

    BTU (Max):

    199000

    BTU (Min):

    15000

    Energy Factor:

    0.95

    Application:

    Commercial

    Vent Type:

    Direct Vent

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Haymaker Descaler
    SKU: 35230
    Hercules
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy