The 110U Series is great for apartments, one bath homes in cold climates, condos and summer cabins. The design allows for a variety of installation options. Complies with Ultra-Low NOx regulations and meets energy efficiency requirements of ASHRAE 90.1b-1992. The ATI-110U tankless water heater uses up to 140,000 BTU/h of natural gas/liquid propane to deliver an endless supply of hot water for a 1.5 bath home in northern climates and up to a 2.5 bath home in southern climates (one shower head per bath). The ATI-110U has a Uniform Energy Factor of 0.81. With an industry leading 15-year limited warranty, the ATI-110U tankless water heater provides years of hot water through innovation and quality. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
| Application: | Industrial Commercial Residential |
|---|---|
| Installation Type: | Residential Industrial Commercial Indoor Only |
| Product Type: | Tankless Heater |
| Fuel Type: | Natural Gas Propane |
| Type: | Non-Condensing |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Water Connection: | 3/4" |
| Gas Connection: | 3/4" |
| Gas Input: | 15000 to 140000 BTU/h |
| Voltage: | 120v |
| Max Flow (GPM): | 6.6 |
| Energy Factor: | 0.82 |
| Depth (Inches): | 10" |
| Height (Inches): | 20.5" |
| Width (Inches): | 13-3/4" |
| Weight (lbs): | 38 lbs |
| BTU (Max): | 140000 |
| BTU (Min): | 15000 |
| Includes: | Gas Conversion Kit |
| Vent Type: | Direct Vent |
| Flow Rate at 40F Temp Rise (GPM): | 5.8 |
| Flow Rate at 50F Temp Rise (GPM): | 4.5 |
| Flow Rate at 60F Temp Rise (GPM): | 3.9 |
| Flow Rate at 70F Temp Rise (GPM): | 3.3 |