Shop AO Smith
Main product image of 190,000 BTU ATI-310C Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

190,000 BTU ATI-310C Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG)

Brand:
AO Smith
SKU:
ATI-310C-N
Rating:
(1)
Q&A:
(0)
190,000 BTU ATI-310C Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom
$1,171.69 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
11-1/2" Depth
Product Highlight: Width (Inches)
13-3/4" Width

Description

This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

Fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue. Supplies hot water to domestic hot water systems (directly or indirectly) and can be used with water storage tanks, re-circulation systems, and/or combined domestic and heating applications. The ATI-310C-N tankless water heater uses up to 190,000 BTUs of Natural Gas or Liquid Propane to deliver a max flow rate of 8.0 GPM. It utilizes condensing technology to achieve a Uniform Energy Factor of 0.82. This model meets Ultra-Low NOx requirements, and has a 15-year limited warranty on the heat exchanger in residential applications. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Continuous flow rate up to 8.0 GPM
  • Wall-mount design saves valuable space and allows for additional storage and flexibility
  • Commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Easily convertible from natural gas to propane
  • Highly efficiency tankless water heater delivers up to .81 Uniform Energy Factor (UEF)
  • Direct vent APNC35 concentric vent system
  • Vertical or Horizontal Vent Termination Installation
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    Product Type:

    Tankless Heater

    Installation Type:

    Indoor Only

    Type:

    Non-Condensing

    Gas Input:

    15000 to 190000 BTU/h

    Fuel Type:

    Natural Gas

    Gas Connection:

    3/4"

    Water Connection:

    3/4"

    Voltage:

    120v

    Max Flow (GPM):

    8

    BTU (Max):

    190000

    BTU (Min):

    15000

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Depth (Inches):

    11-1/2"

    Width (Inches):

    13-3/4"

    Height (Inches):

    20.5"

    Weight (lbs):

    51 lbs

    Energy Factor:

    0.82

    Vent Type:

    Concentric

    Application:

    Residential

    Includes:

    Gas Conversion Kit

    Flow Rate at 40F Temp Rise (GPM):

    7.9

    Flow Rate at 50F Temp Rise (GPM):

    6.2

    Flow Rate at 60F Temp Rise (GPM):

    5.3

    Flow Rate at 70F Temp Rise (GPM):

    4.8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    ZEP-1 Stainless Steel Thermal Expansion Tank
    SKU: ZEP-1
    Zilmet
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this unit again for sure

    Great product but also great service.
    Redlightron
    Windsor, ca
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy