Apply to be a TradeMaster!
Main product image of 199,000 BTU ATI-510C Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

199,000 BTU ATI-510C Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG)

Brand:
AO Smith
SKU:
ATI-510C-N
Rating:
(0)
Q&A:
(0)
199,000 BTU ATI-510C Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom
$1,381.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Commercial, Residential, Indoor Only
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
11-1/2" Depth
Product Highlight: Width (Inches)
13-3/4" Width

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

Fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue. Supplies hot water to domestic hot water systems (directly or indirectly) and can be used with water storage tanks, re-circulation systems, and/or combined domestic and heating applications. The ATI-510C-N tankless water heater uses up to 199,000 BTUs of Natural Gas or Liquid Propane to deliver a max flow rate of 10.0 GPM. It utilizes condensing technology to achieve a Uniform Energy Factor of 0.81. This model meets Ultra-Low NOx requirements, and has a 15-year limited warranty on the heat exchanger in residential applications. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Continuous flow rate up to 10.0 GPM
  • Wall-mount design saves valuable space and allows for additional storage and flexibility
  • Commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Easily convertible from natural gas to propane
  • Highly efficiency tankless water heater delivers up to .81 Uniform Energy Factor (UEF)
  • Direct vent APNC35 concentric vent system, vertical or horizontal termination
  • Easy-Link up to 4 units (no additional parts or accessories needed) and Multi-link up to 20 units
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    –
    Installation Type:

    Commercial

    Residential

    Indoor Only

    Application:

    Commercial

    Residential

    Product Type:

    Tankless Heater

    Type:

    Non-Condensing

    Gas Input:

    15000-199000 BTU/h

    Fuel Type:

    Natural Gas

    Max Flow (GPM):

    10

    Gas Connection:

    3/4"

    Water Connection:

    3/4"

    Voltage:

    120v

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Depth (Inches):

    11-1/2"

    Width (Inches):

    13-3/4"

    Height (Inches):

    20.5"

    Weight (lbs):

    51 lbs

    BTU (Max):

    199000

    BTU (Min):

    15000

    Includes:

    Gas Conversion Kit

    Vent Type:

    Concentric

    Flow Rate at 40F Temp Rise (GPM):

    8.3

    Flow Rate at 50F Temp Rise (GPM):

    6.9

    Flow Rate at 60F Temp Rise (GPM):

    5.5

    Flow Rate at 70F Temp Rise (GPM):

    4.8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    ZEP-1 Stainless Steel Thermal Expansion Tank
    SKU: ZEP-1
    Zilmet
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy