Apply to be a TradeMaster!
Main product image of 199,000 BTU ATI-540P Condensing Ultra-Low NOx Indoor Tankless Water Heater w/ Integrated Recirc. Pump (NG)
Magnifying glass
Hover image to zoom

199,000 BTU ATI-540P Condensing Ultra-Low NOx Indoor Tankless Water Heater w/ Integrated Recirc. Pump (NG)

Brand:
AO Smith
SKU:
ATI-540P-N
Rating:
(0)
Q&A:
(0)
199,000 BTU ATI-540P Condensing Ultra-Low NOx Indoor Tankless Water Heater w/ Integrated Recirc. Pump (NG)
Magnifying glass
Hover image to zoom
$1,813.08 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Industrial, Residential, Commercial, Indoor Only
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
11-1/4" Depth
Product Highlight: Width (Inches)
17-3/4" Width

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The 540P series integrates a recirculation pump to provide instant hot water in residential applications with dedicated recirculation lines. The pump is easily controlled with a simple user interface and multiple pump settings allow you to customize pump operation to meet your needs while maximizing heater efficiency. As part of the high efficiency tankless family, the 540P series provides endless hot water while being environmentally friendly. The ATI-540P-N indoor tankless water heater uses up to 199,000 BTU/hr of natural gas to deliver an endless supply of hot water for a 3 bath home in northern climates and a 4 bath home in southern climates. It is built with commercial grade materials like marine-grade 316L stainless steel giving it an industry-leading warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Continuous flow rate up to 10.0 GPM
  • Integrated recirculation pump
  • Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .93 Uniform Energy Factor (UEF)
  • Common vent up to 8 units, Easy-Link 540P with three other 540H to increase flow capacity
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    –
    Installation Type:

    Industrial

    Residential

    Commercial

    Indoor Only

    Application:

    Commercial

    Industrial

    Residential

    Weight (lbs):

    62.5 lbs

    Product Type:

    Tankless Heater

    Type:

    Condensing

    Gas Input:

    15000-199000 BTU/h

    Fuel Type:

    Natural Gas

    Energy Factor:

    0.93

    Gas Connection:

    3/4"

    Water Connection:

    3/4"

    Voltage:

    120v

    Max Flow (GPM):

    10

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Depth (Inches):

    11-1/4"

    Width (Inches):

    17-3/4"

    Height (Inches):

    23.625"

    BTU (Max):

    199000

    BTU (Min):

    15000

    Vent Type:

    Direct Vent

    Includes:

    Pump

    Flow Rate at 40F Temp Rise (GPM):

    9.5

    Flow Rate at 50F Temp Rise (GPM):

    7.5

    Flow Rate at 60F Temp Rise (GPM):

    6.3

    Flow Rate at 70F Temp Rise (GPM):

    5.4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    ZEP-1 Stainless Steel Thermal Expansion Tank
    SKU: ZEP-1
    Zilmet

    2 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy