Note: This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
| Product Type: | Tankless Heater |
|---|---|
| Fuel Type: | Propane |
| Inlet Gas Pressure: | 8.0"-14.0"W.C. |
| Installation Type: | Indoor/Outdoor |
| Gas Connection: | 1" |
| Water Connection: | 1" |
| Gas Input: | 15000-380000 BTU/h |
| Voltage: | 120v |
| Max Flow (GPM): | 14.5 |
| Depth (Inches): | 12-3/4" |
| Width (Inches): | 24-7/8" |
| Height (Inches): | 25.5" |
| Weight (lbs): | 113 lbs |
| BTU (Max): | 380000 |
| BTU (Min): | 15000 |
| Vent Type: | Direct Vent |
| Application: | Commercial |
| Type: | Non-Condensing |
| Flow Rate at 40F Temp Rise (GPM): | 14.8 |
| Flow Rate at 50F Temp Rise (GPM): | 12.5 |
| Flow Rate at 60F Temp Rise (GPM): | 10.5 |
| Flow Rate at 70F Temp Rise (GPM): | 8.5 |