Apply to be a TradeMaster!
Main product image of 140,000 BTU ATO-110 Non-Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom

140,000 BTU ATO-110 Non-Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG/LP)

Brand:
AO Smith
SKU:
ATO-110-U
Rating:
(0)
Q&A:
(0)
140,000 BTU ATO-110 Non-Condensing Ultra-Low NOx Outdoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom
$924.50 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Residential, Commercial, Industrial, Outdoor Only
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Height (Inches)
20.5" Height

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The 110U Series is great for apartments, one bath homes in cold climates, condos and summer cabins. The design allows for a variety of installation options. Complies with Ultra-Low NOx regulations and meets energy efficiency requirements of ASHRAE 90.1b-1992. The ATO-110U tankless water heater uses up to 140,000 BTU/h of natural gas/liquid propane to deliver an endless supply of hot water for a 1.5 bath home in northern climates and up to a 2.5 bath home in southern climates (one shower head per bath). The ATO-110U has a Uniform Energy Factor of 0.81. With an industry leading 15-year limited warranty, the ATO-110U tankless water heater provides years of hot water through innovation and quality. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Continuous flow rate up to 3.5 GPM
  • Wall-mount design saves valuable space and allows for additional storage and flexibility
  • Commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Easily convertible from natural gas to propane with supplied kit
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .81 Uniform Energy Factor (UEF)
  • Vents up to 60 feet using 4” Category III Stainless Steel
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Safety features include built-in freeze protection, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    –
    Application:

    Commercial

    Industrial

    Residential

    Installation Type:

    Residential

    Commercial

    Industrial

    Outdoor Only

    Product Type:

    Tankless Heater

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Fuel Type:

    Natural Gas

    Propane

    Water Connection:

    3/4"

    Gas Connection:

    3/4"

    Gas Input:

    15000 to 140000 BTU/h

    Voltage:

    120v

    Max Flow (GPM):

    6.6

    Energy Factor:

    0.82

    Width (Inches):

    13-3/4"

    Height (Inches):

    20.5"

    Depth (Inches):

    9-1/2"

    Weight (lbs):

    38 lbs

    BTU (Max):

    140000

    BTU (Min):

    15000

    Vent Type:

    Outdoor (No Venting)

    Type:

    Non-Condensing

    Includes:

    Gas Conversion Kit

    Flow Rate at 40F Temp Rise (GPM):

    5.8

    Flow Rate at 50F Temp Rise (GPM):

    4.5

    Flow Rate at 60F Temp Rise (GPM):

    3.9

    Flow Rate at 70F Temp Rise (GPM):

    3.3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy