Apply to be a TradeMaster!
Main product image of 190,000 BTU ATO-310 Non-Condensing Outdoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom

190,000 BTU ATO-310 Non-Condensing Outdoor Tankless Water Heater (NG/LP)

Brand:
AO Smith
SKU:
ATO-310-U
Rating:
(0)
Q&A:
(0)
190,000 BTU ATO-310 Non-Condensing Outdoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom
$1,378.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
13-3/4" Width
Product Highlight: Depth (Inches)
9-1/2" Depth

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The 310U Series is great for two bath homes in cold climates. The 310U features a max flow rate of 8.0 gallons per minute providing enough hot water to run three showers at the same time. The design allows for a variety of installation options. Complies with Ultra-Low NOx regulations and meets energy efficiency requirements of ASHRAE 90.1b-1992. The ATO-310U tankless water heater uses up to 190,000 BTU/h of natural gas/liquid propane to deliver an endless supply of hot water for a 2.5 bath home in northern climates and up to a 3.5 bath home in southern climates (one shower head per bath). The ATO-310U has a Uniform Energy Factor of 0.81. With an industry leading 15-year limited warranty, the ATO-310U tankless water heater provides years of hot water through innovation and quality. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Continuous flow rate up to 8.0 GPM
  • Wall-mount design saves valuable space and allows for additional storage and flexibility
  • Commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Easily convertible from natural gas to propane with supplied kit
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .81 Uniform Energy Factor (UEF)
  • Vents up to 60 feet using 4” Category III Stainless Steel
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Safety features include built-in freeze protection, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Specs

    –
    Product Type:

    Tankless Heater

    Fuel Type:

    Propane

    Natural Gas

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Installation Type:

    Outdoor Only

    Gas Connection:

    3/4"

    Water Connection:

    3/4"

    Gas Input:

    15000 to 190000 BTU/h

    Voltage:

    120v

    Energy Factor:

    0.82

    Max Flow (GPM):

    8

    Width (Inches):

    13-3/4"

    Depth (Inches):

    9-1/2"

    Height (Inches):

    20.5"

    Weight (lbs):

    38 lbs

    BTU (Max):

    190000

    BTU (Min):

    15000

    Vent Type:

    Outdoor (No Venting)

    Type:

    Non-Condensing

    Application:

    Residential

    Includes:

    Gas Conversion Kit

    Flow Rate at 40F Temp Rise (GPM):

    7.9

    Flow Rate at 50F Temp Rise (GPM):

    6.2

    Flow Rate at 60F Temp Rise (GPM):

    5.3

    Flow Rate at 70F Temp Rise (GPM):

    4.5

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy