Apply to be a TradeMaster!
Main product image of LTE-80D, 80 Gallon 4.5 KW Light-Service Commercial Electric Water Heater, 208V
Magnifying glass
Hover image to zoom

LTE-80D, 80 Gallon 4.5 KW Light-Service Commercial Electric Water Heater, 208V

Brand:
AO Smith
SKU:
LTE-80D-208
Rating:
(55)
Q&A:
(0)
LTE-80D, 80 Gallon 4.5 KW Light-Service Commercial Electric Water Heater, 208V
Magnifying glass
Hover image to zoom
LTE-80D-208 has been discontinued
Discontinued May 18, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Direct Replacement:
80 Gallon LTE-80D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Brand:
AO Smith
SKU:LTE-80D
(55)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Voltage
208V
Product Highlight: Wattage
4500/4500 Watts

Description



Features
  • 66, 80, and 119 gallon sizes are designed for light duty commercial applications with intermittent hot water loads.
  • Thermostat is adjustable through a range of 120° to 181°F with a manual reset high temperature cutoff. The heater is wired for non-simultaneous single phase operation.
  • Our COREGARD™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods.
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1.
  • 6-year limited tank/1-year limited parts warranty

Specs

Fuel Type:

Electric

Capacity (Gallons):

80

KW Input:

4.5

Wattage:

4500/4500

Voltage:

208V

Phase:

1

Warranty:

6 Year Limited/ 1 Year (Parts)

Number of Elements:

2

Weight (lbs):

175 lbs

Height (Inches):

60.5"

Diameter (Inches):

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

4.89 out of 55 reviews
98% would recommend this product
4.89
out of 55 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
7%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A solid water heater for serious amounts of hot water.

I had to spend a lot of time trying to find the right water heater for our house. Our original HW heater that was installed 24 years ago was a 60 gallon and with a soaking tub, showers and laundry going all the time, we wanted to upgrade capacity. A lot of the choices in HW heaters were not made very well in my opinion, because they had that plastic drain valve and the sheet metal looked paper thin. The Hybrids were a turn off because of the funky placement of the inlet and outlet locations and I wasn't in the mood to build a plumbing sculpture in my garage. After putting it in place on 12/20/19, making the connections, filling it, and powering it on - I had hot water in 20 minuets. There has been absolutely no problems with the appliance and working with Supply House has been exceptional. I installed it myself. Pretty easy to do having been an electrician for 30+ years. If you are on the fence about this model, its time to jump off and do it! You will not be dissapointed.
VS

Most Liked Negative Review

Questionable...

Delivery delays and damage were concerns. Installed, so far okay. 2 delivery companies used, tracking not accurate, delivery late, package mutilated, outer shell dented badly in 2 areas. Go directly to store, would not order through mail again.
Showing 1-10 of 55 reviews

same quality as the last one that lasted 30 years

Needed the 80 gal water heater for the Jacuzzi Supply house always comes through for me.
Butch
Radford va
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

turned out OK

We agreed on a $175 compensation due to damage to the hot water heater, but I only received $140.
len
vail, az
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product coupled with terrific customer service

This water heater works great with noticeable energy efficiency. Even more impressive was the excellent customer service from the ordering help and shipment updates through on-time friendly delivery. A truly 'white glove' level of attention.
Bentley
Miami, FL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 weeks in and working fine on 220v 30amp circuit.

Replaced existing 80 gal.
Larry
Ala
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

when mine wears out ill buy the same one !

Its working great !!
lenster
iowa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this business again.

We ordered our water heater from here in order to save money since our water heater wasn't completely out.. We were shocked at how quickly it arrived. It was worth it.
Jld
Texas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy it again even thought it was pricy

the only issue i had was the wiring diagram needs to be more explicit , it didnt have easy directions for house 220 v wiring! had to call to figure it out!
Godzilla
redmond, oregon
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

overalll great product. Great price

80 gallon capacity with dual oprion of voltage . works great easy installation.
mike
Virginia
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased many of these over the years.

Great product, very well priced and fast delivery.
Riplumbin
Va
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will buy again

The water heater is exactly what we need, Working very well, Delivery is quicker than I expected.
Motel
Port Angeles WA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?