Shop Resideo Sale
Main product image of 80 Gallon LTE-80D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Magnifying glass
Hover image to zoom

80 Gallon LTE-80D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)

Brand:
AO Smith
SKU:
LTE-80D
Rating:
(57)
Q&A:
(0)
80 Gallon LTE-80D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Magnifying glass
Hover image to zoom
$1,661.20 each
In Stock
In Stock
Get 66 Wed, Nov 11 - Fri, Nov 13

Lift Gate

–
This product weighs 174 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Voltage
277v
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

AO Smith 80 Gallon LTE-80D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)

The AO Smith LTE-80D is an 80-gallon light-service commercial electric water heater designed for intermittent hot water loads in commercial applications. Operating at 277 volts single-phase with 12.2 kW total power, this tall model features dual 6100-watt zinc plated copper sheathed heating elements and an adjustable thermostat with manual reset high temperature cutoff. This item is not approved for residential applications.

Key Features & Benefits

  • 80-Gallon Capacity: Provides substantial hot water storage for light commercial applications with intermittent demand.
  • Dual 6100-Watt Elements: Zinc plated copper sheathed elements deliver 12.2 kW total heating power for consistent performance.
  • 277V Single-Phase Operation: Compatible with 277-volt electrical systems commonly found in commercial facilities.
  • Adjustable Thermostat: Temperature range of 120º to 181ºF allows customization for specific application needs.
  • Manual Reset High Temperature Cutoff: Safety feature prevents overheating and requires manual intervention to reset.
  • CoreGard Anode Rods: Stainless steel core construction provides enhanced corrosion protection for extended tank life.
  • Commercial-Grade Brass Drain Valve: Enhanced-flow design ensures durability, ease of maintenance, and operational reliability.
  • Energy-Efficient Design: Meets standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1.
  • Tall Configuration: 60.5-inch height and 24-inch diameter fit standard commercial installations.
  • 150 PSI Maximum Pressure Rating: Suitable for typical commercial water system pressures.
  • 2 heating elements
  • Single-phase power
  • 175 lbs weight
  • Not ASME rated

Compatibility & Requirements

This water heater requires a dedicated 277-volt single-phase electrical supply and installation by a qualified professional. The unit is not approved for residential applications. Plumbing connections, electrical wiring, temperature and pressure relief valve, and expansion tank must be purchased separately. Installation must comply with all local electrical and plumbing codes. Confirm available electrical service matches the 277V 1PH specification before ordering. The 24-inch diameter and 60.5-inch height require adequate clearance for service access. Voltage conversion kits are available separately to adapt the unit for 240V or 208V operation if needed. This item replaces LTE-80D-CUSTOM, LTE-80D-5.5KW-240V, and LTE-80D-208.

Installation & Care

Install the water heater on a level surface capable of supporting 175 pounds plus the weight of water. Connect cold water inlet and hot water outlet using appropriate dielectric unions to prevent galvanic corrosion. Install a properly sized temperature and pressure relief valve and route discharge piping per code. Wire the unit to a dedicated 277V circuit using wire gauge appropriate for 12.2 kW load. Fill the tank completely and purge air before energizing. Set the thermostat to the desired temperature between 120º and 181ºF. Drain the tank periodically through the brass drain valve to remove sediment. Inspect the anode rod annually and replace when significantly depleted. Test the temperature and pressure relief valve monthly to ensure proper operation.

What's Included

  • 80-gallon electric water heater tank with dual heating elements
  • Adjustable thermostat with manual reset high temperature cutoff
  • CoreGard anode rods with stainless steel core
  • Commercial-grade brass drain valve

Warranty & Support

This water heater includes a 6-year limited warranty on the tank and a 1-year limited warranty on parts.

Frequently Asked Questions

Q: What voltage conversion options are available for this water heater?
A: Separate conversion kits allow the LTE-80D to operate at 240V or 208V instead of the standard 277V configuration, providing flexibility for different commercial electrical systems.

Q: How quickly does the 80-gallon tank heat water with the dual 6100-watt elements?
A: With 12.2 kW total heating power, hot water is achieved in approximately 20 minutes from a cold start, though actual recovery time varies based on incoming water temperature and usage patterns.

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

80

KW Input:

12.2

Kilowatts (KW):

12.2

Voltage:

277v

Number of Elements:

2

Phase:

1

Max Pressure (PSI):

150

ASME:

No

Diameter (Inches):

24"

Height (Inches):

60.5"

Weight (lbs):

175 lbs

Warranty:

6 Year Limited/ 1 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.82 out of 57 reviews
96% would recommend this product
4.82
out of 57 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A solid water heater for serious amounts of hot water.

I had to spend a lot of time trying to find the right water heater for our house. Our original HW heater that was installed 24 years ago was a 60 gallon and with a soaking tub, showers and laundry going all the time, we wanted to upgrade capacity. A lot of the choices in HW heaters were not made very well in my opinion, because they had that plastic drain valve and the sheet metal looked paper thin. The Hybrids were a turn off because of the funky placement of the inlet and outlet locations and I wasn't in the mood to build a plumbing sculpture in my garage. After putting it in place on 12/20/19, making the connections, filling it, and powering it on - I had hot water in 20 minuets. There has been absolutely no problems with the appliance and working with Supply House has been exceptional. I installed it myself. Pretty easy to do having been an electrician for 30+ years. If you are on the fence about this model, its time to jump off and do it! You will not be dissapointed.
VS

Most Liked Negative Review

run away from AO Smith brand

Earlier this year I bought two 80 gallon water heaters (sr# 1472616xx and 1472616xx. model# LTE-80 250 40R024000) around 04/27/2026 for ~$4k and installed them at my new house. Only after a month, the water started producing rotten eggs smell. Following the recommendation, I tied changing the anode rods but they were stuck inside and could not be taken out. AO Smith offered partial money back only after I called their customer service several times and ended up filing a BBB complaint (ID 25124359). Even then nothing resolved. These two heaters are now sitting in my storage occupying space. Very poor products and even worst customer service by this company. There are better products out there. Don't get trapped by A O Smith.
Showing 1-10 of 57 reviews

run away from AO Smith brand

Earlier this year I bought two 80 gallon water heaters (sr# 1472616xx and 1472616xx. model# LTE-80 250 40R024000) around 04/27/2026 for ~$4k and installed them at my new house. Only after a month, the water started producing rotten eggs smell. Following the recommendation, I tied changing the anode rods but they were stuck inside and could not be taken out. AO Smith offered partial money back only after I called their customer service several times and ended up filing a BBB complaint (ID 25124359). Even then nothing resolved. These two heaters are now sitting in my storage occupying space. Very poor products and even worst customer service by this company. There are better products out there. Don't get trapped by A O Smith.
Pearl
Centreville, VA
19 days ago
Was this review helpful to you?

I definitely would buy this product again.

The best part about dealing with supply house is the warranty and the quality of the products they sell. The customer service experience was fantastic I believe the person I dealt with was more than helpful.
Camaro Pete
Allentown pa
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

same quality as the last one that lasted 30 years

Needed the 80 gal water heater for the Jacuzzi Supply house always comes through for me.
Butch
Radford va
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

turned out OK

We agreed on a $175 compensation due to damage to the hot water heater, but I only received $140.
len
vail, az
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product coupled with terrific customer service

This water heater works great with noticeable energy efficiency. Even more impressive was the excellent customer service from the ordering help and shipment updates through on-time friendly delivery. A truly 'white glove' level of attention.
Bentley
Miami, FL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 weeks in and working fine on 220v 30amp circuit.

Replaced existing 80 gal.
Larry
Ala
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

when mine wears out ill buy the same one !

Its working great !!
lenster
iowa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this business again.

We ordered our water heater from here in order to save money since our water heater wasn't completely out.. We were shocked at how quickly it arrived. It was worth it.
Jld
Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy it again even thought it was pricy

the only issue i had was the wiring diagram needs to be more explicit , it didnt have easy directions for house 220 v wiring! had to call to figure it out!
Godzilla
redmond, oregon
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

overalll great product. Great price

80 gallon capacity with dual oprion of voltage . works great easy installation.
mike
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy