Product Details:
| Intended Household: | 2-3 Person |
|---|---|
| Max Input (KW): | 6 |
| Application: | Plumbing |
| Capacity (Gallons): | 40 |
| Phase: | 1 |
| Fuel Type: | Electric |
| Voltage: | 240v |
| Kilowatts (KW): | 4.5 |
| Number of Elements: | 2 |
| 1st Hour Delivery (Gallons): | 54 |
| Recovery 90°F Rise: | 21 GPH |
| Depth (Inches): | 22" |
| Diameter (Inches): | 22" |
| Height (Inches): | 50" |
| Weight (lbs): | 109 lbs |
| Warranty: | 10 Year Tank/6 Year Parts Limited |
| ASME: | Yes |
The Energy Factor for this unit would be 0.95.