This unit requires solar water panels and cannot function on the backup heating element alone.
| Application: | Plumbing |
|---|---|
| Intended Household: | 5+ Person |
| Fuel Type: | Electric Solar |
| Capacity (Gallons): | 76 |
| Number of Elements: | 1 |
| Kilowatts (KW): | 4.5 |
| Phase: | 1 |
| Voltage: | 240v |
| Water Connection: | 3/4" |
| Energy Star Rated: | No |
| Weight (lbs): | 257 lbs |
| Diameter (Inches): | 24" |
| Height (Inches): | 63.25" |
| ASME: | Yes |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
No pumps are included with this unit.
Your solar pump station will come with the sensor. The tank is 240 volts. The probe for the sensor is located behind the lower panel.
The SUNX does not come with the panels. The SUNX is the Booster Water Heater only, and the SACI/SACE is the complete package.