Apply to be a TradeMaster!
Main product image of Expansion Tank Wall Bracket (Pro Kit w/ ETV-1)
Magnifying glass
Hover image to zoom

Expansion Tank Wall Bracket (Pro Kit w/ ETV-1)

Brand:
Axiom
SKU:
HN-3
Rating:
(5)
Q&A:
(0)
Expansion Tank Wall Bracket (Pro Kit w/ ETV-1)
Magnifying glass
Hover image to zoom
$211.00 each
In Stock
In Stock
Get 111 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Welded Steel
Product Highlight: Connection Size
1/2", 1/4" Connection
Product Highlight: Finish
Powder Coated

Description

–
Axiom introduces the Hydro-NODE, an easy connect bracket designed to mount critical hydronic system components into a convenient central point. Designed for use on closed-loop hydronic systems, the Hydro-NODE is the convenient solution to providing an organized solution for critical component connections.

Features:
  • Securely mount critical hydronic components
  • Provides means for easy servicing of the expansion tank
  • Power-coated for a professional finish
  • Robust welded steel bracket
  • Comes fully assembled
Includes:
  • (2) 1/2" ball valves
  • (1) manual air vent
  • (1) (ETV) service valve
  • (1) pressure gauge for accessory components
Connection Options:
  • 1/2" FNPT Expansion Tank Connection with 3-way ETV ball valve
  • 1/2" FNPT Fill/Feeder Inlet Connection with ball valve
  • 1/2" FNPT System Connection with ball valve
  • 1/4" Manual Air Vent
  • 1/4" FNPT Pressure Gauge Connection

Specs

–
Material:

Welded Steel

Connection Size:

1/2"

1/4"

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great product

The item was excellent fast delivery. It took me a while for my Navien boiler.
Delgado
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great way to go

I like
Jp
Columbus, Ne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

This is the perfect way to hang an expansion tank. A professional product
Dave
Seattle Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!

I use this expansion tank bracket on every boiler job!
Plumbdog
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Much nicer install
SalMazz
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy