Apply to be a TradeMaster!
Main product image of 1" x 1/2" PVC SCH 40 M x F Bushing
Magnifying glass
Hover image to zoom
1" x 1/2" PVC SCH 40 M x F Bushing
Magnifying glass
Hover image to zoom
$1.57 each
BOX UP & SAVE 9%
$71.50 box of 50
$1.43 each
In Stock
In Stock
Get 100 Mon, Nov 23
Order by today, receive Monday
Size: 
1" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Thread Type
Male x Female Thread Type

Description

–
PVC Schedule 40 Male x Female Bushing

Specs

–
Thread Type:

Male x Female

Size:

1" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 3/4" PVC SCH 40 M x F Bushing
SKU: 439-131

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

had to find here in south florida

Very happy to find a supplier that could deliver this. I will send Supply House stock order lists in the future
xyz
abc
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard To Find

Glad you stock this no one in town had them Perfect fit
James
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use these folks again

Easy order and prompt delivery
Michaeldc
Clarkston, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC fittings - in stock and quickly delivered

Prompt, courteous, efficient service. I could not get this fitting locally,
Farmer Larry
Orting WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find fittings

I have purchased several times from Supply House. They seem to have hard to find parts and fittings in stock at fair pricing. Always fast shipping.
Bill
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

odd sized parts

I was pleased that I found this option for supply. It was fast and I'm a believer.
JRT
Perrysburg, Oh.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find piece

This was a hard to find piece in plastic. Not only did supply house help me locate it, but they were the only ones who even had it!
AVW
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy again.

It's exactly what i needed.
Ralph
LC, Minn.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

I like to keep a stock of fittings for my pool a water lines. I know when I use supply house I don't have to worry if they fit or not when I need them
grandpatony
Fort Pierce florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

I like using supply house there fittings work great attach with ease
grandpatony
Fort Pierce florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy