Apply to be a TradeMaster!
Main product image of MXES Ceiling Diffuser w/ 1-Way Exhaust/Grille (6" x 6")
Magnifying glass
Hover image to zoom

MXES Ceiling Diffuser w/ 1-Way Exhaust/Grille (6" x 6")

Brand:
AirTec
SKU:
81906
Rating:
(3)
Q&A:
(1)
MXES Ceiling Diffuser w/ 1-Way Exhaust/Grille (6" x 6")
Magnifying glass
Hover image to zoom
$36.04 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6", 4", 5"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds!

Specifications:
  • Integral Damper - N
  • Strap Included - Y
  • Duct Sizes - 4", 5", 6"
  • Max Ceiling Thickness - 1.25"
  • Required Hole Diameter - 7.25"
  • AK Factor - 0.17

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct

Specs

–
Product Type:

Ceiling Diffuser

Type:

1-Way

Duct Size:

6"

4"

5"

Wall Opening (Inches):

6" x 6"

Width (Wall Opening):

6"

Height (Wall Opening):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent Product

Buying these to replace the old style box with aluminum diffusers. These are quieter and less restrictive.
Zapp Brannagan
Free State of Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Replacing all of my old style metal box aluminum diffusers with these. Much better airflow and adjustment.
Zapp Brannagan
The Free State of Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes would buy again

good fit in 6 inch metal duct. easy to install. works great.
RD
Eden UT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I ordered this and have received it but I am trying to figure out how this is a "1-way exhaust",there is no flapper.

Asked by ROB 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

it refers to the shape of the slots on the grille, it only blows air in one direction. See the submittal here for examples of 2, 3 and 4 way diffusers : http://s3.supplyhouse.com/product_files/81906-airtec-submitall.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy