Apply to be a TradeMaster!
Main product image of MVE Ceiling Diffuser w/ 1-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom
MVE Ceiling Diffuser w/ 1-Way Grille (8" x 8")
Magnifying glass
Hover image to zoom
$57.53 each
In Stock
In Stock
Get 31 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8", 6", 7"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct

Specifications:
  • Duct Sizes - 6", 7", 8"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - Y (handle included)
  • Required Hole Diameter - 9.25"
  • AK Factor - 0.37

Specs

–
Product Type:

Ceiling Diffuser

Model:

MV

Type:

1-Way

Duct Size:

8"

6"

7"

Wall Opening (Inches):

8" x 8"

Width (Wall Opening):

8"

Height (Wall Opening):

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

MVES Ceiling Diffuser w/ 1-Way Return/Grille (6" x 6")
SKU: 81905
AirTec

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Product

Replacing all of my old style metal box aluminum diffusers with these. Much better airflow and adjustment.
Zapp Brannagan
The Free State of Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Have two AC systems in my home. AC contractor replaced one system, ducts and old style diffusers with these. They are significantly better, great airflow and easy to balance. I am buying replacements for the second system now.
Zapp Brannagan
Melbourne Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 way grill directed airfflow to the right location.

I needed to direct more AC airflow to my kitchen from a ceiling vent that was just outside the room. I had placed a diverter on the existing 3-way vent to redirect more airflow into the kitchen but it did not look nice or work very well. I replaced the 3-way with this MVE Ceiling Diffuser 1-way and now all the airflow comes to the kitchen in a more gentle manner that I expect will result in helping to better cool the room while looking much better. It was easy to install after I used pliers to rip off the smaller unneeded duct portions. This task was slightly more difficult than expected when the removal tabs broke off immediately. Overall, I am very pleased with the vent and would recommend it.
Ron
South Abington Township, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be purchasing again.

It's what I expected at a great price!
Bill
Delaware
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grille for Bathroom Exhaust Fan

I have a fairly large master bath w/ 9' ceilings. The circa 1999 ~100CFM bathroom fan/light w/ 4" duct was just too underpowered for the volume in the room and we would get condensation on the walls - especially in winter. I used a mix of metal and flex to duct this 8x8 grille near the shower, a similar 6x6 over the vanity, and the existing bathroom fan (took out the blower and the motor) to the inlet of a new 340CFM in-line blower in the attic with 6" R8 Flex Duct discharging to a new wall cap. Worked Great - Very Quiet and moves a Lot of Air. The 8x8 makes no noise and I had to put my hand to it to feel the draft, the 6x6 grille makes just a little noise from the higher face velocity. I wanted something that wouldn't corrode in the bathroom humidity and was easy to retrofit into a sheetrock ceiling. This was easy to install and looks nice. I bought an adjustable hole cutter for the specified 9-1/8" hole. There is a fair amount of play at that size - that hole could probably be under 9" and still work fine. The swinging clips all extended properly and hold the grille firmly - one of them took two tries to extend.
Joe the Engineer
West Olive, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy