Apply to be a TradeMaster!
Main product image of MXE Ceiling Diffuser w/ 1-Way Exhaust/Grille (8" x 8")
Magnifying glass
Hover image to zoom

MXE Ceiling Diffuser w/ 1-Way Exhaust/Grille (8" x 8")

Brand:
AirTec
SKU:
81916
Rating:
(3)
Q&A:
(0)
MXE Ceiling Diffuser w/ 1-Way Exhaust/Grille (8" x 8")
Magnifying glass
Hover image to zoom
$54.78 each
In Stock
In Stock
Get 107 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6", 8", 7"

Description

–
The Ceiling Diffuser line is a snap to install in any ceiling. Quick tear off bands allow for easy size changes and our swinging clips will fasten the assembly into the ceiling in seconds! Made from high impact polymers and featuring a virtually airtight damper for winter shut off and/or volume control makes them a great fit in any application.

Specifications:
  • Duct Sizes - 6", 7", 8"
  • Max Ceiling Thickness - 1.25"
  • Strap Included - Y
  • Integral Damper - N
  • Required Hole Diameter - 9.25"
  • AK Factor - 0.37

Features:
  • No Assembly Required
  • Suitable For Dropped Ceilings
  • No Rusting
  • Formulated To Resist Yellowing From Exposure To Sun, Heat Or Fluorescent Lights
  • Paintable Faceplate
  • Scratch Resistant
  • No Special Tools Needed To Adjust Damper Or Change Collar Size
  • One Person Installation In 3-4 Minutes
  • Optional Flanges For Rough In And Dropped Ceiling Available
  • Easy Tearoff Tab To Increase Collar Size
  • One Size Takes 6 7 or 8 Flexible Or Rigid Duct

Specs

–
Product Type:

Ceiling Diffuser

Type:

1-Way

Duct Size:

6"

8"

7"

Wall Opening (Inches):

8" x 8"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality product. Easy to install.

These are perfect for remodel applications. Cut hole in ceiling to fit and tape damper to diffuser and attach the duct to the damper and press up into the ceiling and screw the four screws that rotates tabs outward to clamp trim to Drywall.Easy to install.
QFI
Greenville SC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ceiling Diffusher

Great value for the price. Good instructions, easy to install and looks great.
Bill
Conneaut Lake, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality was so-so

I tried to use the tabs to set the duct diameter to 8". The tabs snapped right off. I used a saw to do the job, and that worked. The vent works well enough; it's just a vent.
Eric
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy