Shop Resideo Sale
Main product image of Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184G4009
Magnifying glass
Hover image to zoom

Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184G4009

Brand:
Resideo
SKU:
R8184G4009
Rating:
(92)
Q&A:
(6)
Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184G4009
Magnifying glass
Hover image to zoom
$134.52 each
In Stock
In Stock
Get 198 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Features:
  • Description: Protectorelay Oil Burner Control with 45 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 45 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing.

Specifications:
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.

Specs

–
Lockout Timing:

45 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184G4009
Protectorelay Oil Burner Control with 45 seconds Lock Out Timing, R8184G4009
SKU: R8184G4009
(92)

You May Also Need

Sensor Cad Cell
SKU: 7006U
R.W. Beckett

Product Reviews

4.89 out of 92 reviews
99% would recommend this product
4.89
out of 92 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
7%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Worked as expected and easy to install

When I diagnosed a safety switch issue on my oil furnace I shopped around and found this item for a good price [...]. It was easy to install and had heat with thermostat control within about an hour (a professionaly probably would have only taken about 20 minutes). Works great and love the ability to manually trip the switch to test it - my previous one didn't have that feature.
VS

Most Liked Negative Review

Best for the price

This product works fine when you get a good one. I had to try two different ones before I got one that worked. However, the next comparable one is way more expensive.
Showing 1-10 of 92 reviews

Worked as supposed to

This replaced a 32 yr old controller... simple install and working as its designed to... hope it lasts like the one it replaced...
Rob
Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this oil control was just what was needed

replacement worked just fine
Marv
ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works even though NOT listed as direct replacement for R4184

I had a Honeywell R4184D-1027 on my nearly 30 year old Beckett burner. Since I have been burning anthracite coal for years due to high oil prices, the burner tripping issue I had been having for about 15 years wasn't a big deal. Now that oil is reasonable again I decided to save myself the labor of running the stoker boiler and just run the oil boiler. After SEVERAL tripped primaries, I decided to do some troubleshooting. The electric eye (CAD cell) had very high resistance with flame present (about 1,800 ohms). Grabbed a new CAD from my stash - that ran at 680 ohms. Figured it was fixed ... but came home from work to no hot water or heat! At that point I decided to pull the trigger on this R8184G unit. Fixed! Haven't had the button pop since the install!
Smithsonite
central MA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price fast shipping

perfect fit for blue angel burner
RWR
pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy again

worked well
george
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product came in unused condition and was exact replacement.

fast delivery. Oil burners rule. Drill baby drill!!
Ted
Long Island, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Site is easy to navigate & excellent service

Same as original part. Fast shipping & quick repair!
Doc
Central NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Restored my hot water!

This was a perfect replacement for my boiler, it was simple to cut power to the unit, hook up the wires and turn it all back on. The unit immediately fired up and my hot water was back! The fast shipping was an added bonus, arriving earlier than quoted meant only two days without hot water.
Courtney
Central Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problem good item

Fixed the problem
potatoeman
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

RE Michels is my local distributor. They told me there was no replacement for an old (30 yr+) primary. I got on supply House, found it in 5 minutes and they had it to my job the next day. Local or not SupplyHouse is my new go-to supplier. And I love the on demand water heaters too. Great parts, great service. Nobody beats supplyhouse.
Henry da plumber
State College, pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will this replace R8184 G 1286

Asked by Rich 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The direct replacement listed for that part is sku:R7284U1004.

Was this review helpful to you?
Verified Author and ReplyVerified Reply-

The direct replacement listed for that part is sku:R7284U1004.

Was this review helpful to you?

Q: Will this replace R184 G 1286

Asked by Rich 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The direct replacement listed for that part is sku:R7284U1004 .

Was this review helpful to you?

Q: Will this part replace the R4184D1027?

Asked by Giovanna 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No. 103880-01 is the direct replacement for R4184D1027.

Was this review helpful to you?

Q: Will this replace r8184g1427

Asked by Dee no heat 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is the current replacement.

Was this review helpful to you?

Q: Will this item replace a similar relay used on a Bock 32E oil-fired hot water heater with a Wayne MSR 371-001B oil burner with a Beckett BK-3 flame retention gun? The number listed on my relay is R8184G-1286 5. Will this unit replace mine?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

R7284U1004 - is the cross reference for your existing control.

Was this review helpful to you?

Q: how to bleed the fuel line from air. Because the furnace lights but keeps going out wont stay on. Please help ¡

Asked by Jessica 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Normally there is a bleed valve on the burner or oil pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy