
| BTU Input: | 40000 |
|---|---|
| Capacity (Gallons): | 41 |
| Connection Location: | Top |
| Domestic Water: | 3/4" |
| Height (Inches): | 48" |
| Boiler Supply: | 3/4" |
| Diameter (Inches): | 22" |
| Boiler Return: | 3/4" |
| Control Type: | Mechanical |
| Boiler Connection: | Sweat |
| Weight (lbs): | 124 lbs |
| Water Connection: | Sweat |
| Application: | Plumbing |
The mechanical model has a standard, manual knob temperature control. The EnerGNet has an advanced digital control with multiple modes of function, diagnostics and installer options.