| Tank Volume: | 26 Gallons |
|---|---|
| Max Accept. Factor: | 0.44 |
| Precharged PSI: | 38 psi |
| Connection Size: | 1" |
| Height (Inches): | 39" |
| Diameter (Inches): | 15-3/8" |
| Weight (lbs): | 36 lbs |
| Warranty: | 5 Year |
| Max Pressure (PSI): | 100 |
| Max Temp (F): | 200°F |
| Shell Material: | Steel |
| Diaphragm Material: | Heavy Duty Butyl |
| Liner Material: | Polypropylene |
| Application: | Plumbing |
| Standards Met: | NSF 61 |