Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)

Brand:
Viega
SKU:
79770
Rating:
(1)
Q&A:
(0)
1-1/4" x 1-1/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom
$49.73 each
In Stock
In Stock
Get 120 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/4" x 1-1/4" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4" x 1/2"
Product Highlight: Connection Type
ProPress x ProPress x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Smart Connect feature, Zero Lead
  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female pipe thread
Components:
  • EPDM sealing elements

Specs

–
Size:

1-1/4" x 1-1/4" x 1/2"

Connection Type:

ProPress x ProPress x FNPT

Material:

Bronze

Application:

Plumbing

Lead Free:

Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product

good brand
Nick
NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy