Apply to be a TradeMaster!
Main product image of 3/4" HBV2-34 Hose Connection Vacuum Breaker (Lead Free)
Magnifying glass
Hover image to zoom

3/4" HBV2-34 Hose Connection Vacuum Breaker (Lead Free)

SKU:
38LF314AS
Rating:
(1)
Q&A:
(0)
3/4" HBV2-34 Hose Connection Vacuum Breaker (Lead Free)
Magnifying glass
Hover image to zoom
$42.43 each
In Stock
In Stock
Get 54 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
125 PSI
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
The Apollo® Models HBV2, HBVAF2 and HBDUC Hose Connection Vacuum Breakers are designed to prevent cross-connection caused by back-siphonage. The Apollo® Model HBDUC Hose Bibb Dual Check Backflow Preventer also prevents backflow due to low head back-pressure.

Features:
  • Tamper-proof protection
  • Corrosion resistant
  • Manual drain feature
  • Apollo International

Performance Rating:
  • Maximum Supply Pressure: 125 psi (38-314/414) 150 psi (38-304-02)
  • Temperature Range: 33°F to 180°F

Specs

–
Application:

Plumbing

Size:

3/4"

Max Pressure (PSI):

150

Min Pressure (PSI):

125

Material:

Brass

Temperature Range (F):

33°F to 180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Careful where you use it.

The backflow device works as it should by not allowing back flow from hose but it spits out a lot of water when the hose is shut off if the hose is used with a sprayer or watering wand etc. Not a problem if out doors etc. but could be a problem if used somewhere where a burst of water being released might make a mess.
P Voiland
Montague, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy