Apply to be a TradeMaster!
Main product image of 2" Standard Port Carbon Steel Threaded Ball Valve (108 Cv)
Magnifying glass
Hover image to zoom

2" Standard Port Carbon Steel Threaded Ball Valve (108 Cv)

SKU:
73A1012427A
Rating:
(0)
Q&A:
(0)
2" Standard Port Carbon Steel Threaded Ball Valve (108 Cv)
Magnifying glass
Hover image to zoom
$61.45 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
This item replaces: 73A10124A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Standard Port

Description

–
This is a 2" Standard Port Carbon Steel Threaded Ball Valve (108 Cv) manufactured by Apollo Valves.

Specs

–
Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Material:

Carbon Steel

Connection Method:

Threaded

Port Type:

Standard Port

Size:

2"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy