Apply to be a TradeMaster!
Main product image of 3/4" Standard Port Carbon Steel Threaded Ball Valve (30 Cv)
Magnifying glass
Hover image to zoom

3/4" Standard Port Carbon Steel Threaded Ball Valve (30 Cv)

SKU:
73A1042427A
Rating:
(0)
Q&A:
(1)
3/4" Standard Port Carbon Steel Threaded Ball Valve (30 Cv)
Magnifying glass
Hover image to zoom
$76.35 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Size: 
3/4"
3/4"
This item replaces: 73A10424A

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Standard Port
Product Highlight: Max Pressure (PSI)
600 MAX PSI

Description

–
Note: This model is fire safe and has a temperature range of -20 to 500 Degrees.

FORGED CARBON STEEL BALL VALVE

Threaded, 2 piece design, 1/4" to 1" 2000 psig CWP, 1-1/4" to 2" 1500 psig CWP Cold Non-Shock. 150 psig Saturated Steam..

Features:
  • RPTFE seats & packing
  • Forged construction
  • Raised handle stops
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • (-24) Fire safe to API 607 4th ed. class 600 burn
  • AAR Approved #E999032
  • Vacuum Service to 29 inches Hg.

Specs

–
Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Connection Method:

Threaded

Features:

Standard

Handle Style:

Lever

Size:

3/4"

Application:

Plumbing

Port Type:

Standard Port

Material:

Carbon Steel

Max Pressure (PSI):

600

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the overall length of this valve?

Asked by Bill 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Bill, thanks for writing in. The overall length is 2.97 in.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy