Apply to be a TradeMaster!
Main product image of 1" Standard Port Carbon Steel Threaded Ball Valve w/ Latch Lock Handle & Nut (43 Cv)
Magnifying glass
Hover image to zoom

1" Standard Port Carbon Steel Threaded Ball Valve w/ Latch Lock Handle & Nut (43 Cv)

SKU:
73A1052427A
Rating:
(0)
Q&A:
(0)
1" Standard Port Carbon Steel Threaded Ball Valve w/ Latch Lock Handle & Nut (43 Cv)
Magnifying glass
Hover image to zoom
$121.75 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: 73A10524A

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Locking Handle
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 73A-100 Series is a threaded carbon steel ball valve with a standard port.

Features:
  • Forged construction
  • Raised handle stops
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
Specifications:
  • Color: Black Materials: Steel (ASTM A105-CS) Shape: Straight Connection type: FPT - female thread conical (NPT)

Specs

–
Size:

1"

Max Pressure (PSI):

2000

Material:

Carbon Steel

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Locking Handle

Application:

Plumbing

Port Type:

Standard Port

Lead Free:

No

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy