Apply to be a TradeMaster!
1/4" Standard Port Carbon Steel Threaded Ball Valve (8.4 Cv)

1/4" Standard Port Carbon Steel Threaded Ball Valve (8.4 Cv)

SKU:
73A1082427A
Rating:
(0)
Q&A:
(0)
1/4" Standard Port Carbon Steel Threaded Ball Valve (8.4 Cv)
$298.34 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1/4"
1/4"
This item replaces: 73A10824

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Standard Port

Description

–
This is a 1/4" Standard Port Carbon Steel Threaded Ball Valve (8.4 Cv) manufactured by Apollo Valves.

Specs

–
Application:

Plumbing

Size:

1/4"

Connection Method:

Threaded

Port Type:

Standard Port

Handle Style:

Lever

Material:

Carbon Steel

Connection Type:

FNPT x FNPT

Features:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy