Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Stainless Steel Full-Port Ball Valve, 76F10601A
Magnifying glass
Hover image to zoom

1-1/4" Threaded Stainless Steel Full-Port Ball Valve, 76F10601A

SKU:
76F10601A
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Stainless Steel Full-Port Ball Valve, 76F10601A
Magnifying glass
Hover image to zoom
76F10601A has been discontinued
Discontinued June 27, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" Threaded Stainless Steel Full-Port Ball Valve, 76F10627A
SKU:76F10627A
(0)
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

76F10601A is a 1-1/4" Threaded Stainless Steel Full-Port Ball Valve, 76F10601A manufactured by Apollo.

Specs

Material:

Stainless Steel

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Port Type:

Full Port

Size:

1-1/4"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm