Apply to be a TradeMaster!
Main product image of 1/4" SAE EK032-Series Liquid Line Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" SAE EK032-Series Liquid Line Filter Drier (3 Cubic Inches)

SKU:
060009
Rating:
(0)
Q&A:
(0)
1/4" SAE EK032-Series Liquid Line Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$11.07 each
In Stock
In Stock
Get 101 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Refrigerant Type
R-22, R-404A, R-134A, R-12, R-507, R-401A

Description

–
1/4" SAE EK032-Series Liquid Line Filter Drier

Emerson offers a complete series of filter driers for use with CFC, HCFC, and HFC refrigerants for air conditioning and refrigeration systems.

Liquid Line Hermetic Filter Driers

The Emerson hermetic filter drier provides superior filtration of contaminants, drying of the refrigerant, and removal of acids versus any other filter drier on the market, making it ideal for both the refrigerants of today and tomorrow.

Take-Apart Liquid and Suction Filter Driers

These replaceable core filter driers are ideal for large commercial air conditioning and refrigeration systems. Options include full flow fittings for low pressure drop, R-410A rated models, and corrosion resistant brass body with stainless steel bolts.

Filter Drier Cores and Filters

Filter drier cores remove moisture, acids, and debris from the system. Emerson has the broadest range of desiccant blends in the industry. Products range from 100% activated alumina (high acid) to 100% molecular sieve (high moisture). There is an Emerson core for every application, and all cores are completely interchangeable with other cores and shells.

Features:
  • Solid copper connections
  • High moisture and acid removal capacity
  • Corrosion resistant epoxy powder paint finish
  • Copeland? products approved for POE oils

Specifications:
  • Desiccant Blend: optimized for high water capacity and acid capacity
  • Filtration: 40 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Connection Size:

1/4"

Cubic Inches:

3

Connection Type:

SAE Flare

Product Type:

Filter Drier

Type:

Liquid Line

Micron Rating:

40

Max. Working Pressure:

680 PSI

Refrigerant Type:

R-22

R-404A

R-134A

R-12

R-507

R-401A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" SAE EK-Series Liquid line Filter Drier EK-052 (5 Cubic Inches)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy