Apply to be a TradeMaster!
Main product image of Whole House Electronic Air Cleaner w/ 16" x 25" Filter Media
Magnifying glass
Hover image to zoom

Whole House Electronic Air Cleaner w/ 16" x 25" Filter Media

Brand:
Aprilaire
SKU:
5000-APR
Rating:
(5)
Q&A:
(0)
Whole House Electronic Air Cleaner w/ 16" x 25" Filter Media
Magnifying glass
Hover image to zoom
$801.29 each
In Stock
In Stock
Get 13 Tomorrow, Sep 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: MERV
16 MERV Rating
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Rectangular
Product Highlight: Size
16" x 25"
Product Highlight: Amperage
0.3 Amps

Description

Note: 5000-APR does not come with a remote.

An industry leader, the Model 5000 Electronic Air Cleaner is AprilAire's most efficient model. Uses a combination of electrostatic technology and traditional air filter. The Model 5000 requires maintenance just once a year. Features patented, breakthrough "electrically enhanced air filtration" technology that provides a unique combination of both electronic and media ai cleaner qualities. It permanently raps even the smallest particles so they cannot re-enter the air stream. Uses AprilAire Model 501 replacement air filter media.

Up To 2000 CFM airflow capacity. When used properly with the Model 5000 Air Cleaner, the Model 501 MERV 10 Air Filter Media performs equivalent to MERV 15 when performance tested to AHRI 680 Standard.

Removal efficiency: 89% 0.3-1 microns, and 98% 3-10 microns. * Contaminants removed based on air passing through the filtering system.



Features:
  • Captures and kills particles less than a micron in size (up to 120 times smaller than a human hair)
  • Performs 24 hours a day or on demand
  • Prevents dust build up in your house
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Requires maintenance just once a year
  • Traps 99% of airborne pollen, mold, and spore-sized particles
  • Eliminates 98% of airborne bacteria-sized particles and fungi
  • Removes 98% of pet dander and respirable dust, which can trigger asthma
  • Captures 95% of airborne particles the size of tobacco smoke and smog
  • Removes up to 80% of airborne virus-sized particles and ultra-fine particles - something no other air purifier can do - down to 0.01 micron in size.
  • Silent operation — none of the "snapping" or "popping" that's common with plate-type EACs
  • Minimal maintenance required — simply replace media annually and wipe off internal components
  • Made of corrosion-resistant heavy gauge galvanized steel
  • UL classified cabinet and media
  • 5-year warranty on cabinet from date of installation
  • Unit is equipped with 6 foot grounded cord with plug
  • Consumes less than 50 watts with high voltage active
  • Offers equipment protection from dust buildup
  • Improves energy savings by keeping your HVAC equipment clean
  • Superior performance over one inch panel filters and four inch cartridge filters
  • No washing of collector cells
  • More than 72 square feet of filtering media
  • Unlike other electronic air cleaners, there is never a need for the frequent and time-consuming cleaning or washing of collector cells

Specs

Shape:

Rectangular

Product Type:

Air Cleaner

MERV:

16

Size:

16" x 25"

Amperage:

0.3

Voltage:

120v

Phase:

1

Contaminants Reduced:

Airborne Allergens

Surface Mold

Pollen

Airborne Bacteria

Pet Dander

Dust

Color:

Gray

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

15 Replacement Parts

Ground Contact for Model 5000 Air Cleaners
SKU: 4599
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent Air Cleaner.

Easy to install after you modify your supply side to fit the 12" width of the air cleaner.
Tim
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Whole-house Air Filter

Apples to apples replacement of an existing unit. The fifteen year old unit was falling apart and the dust level in the house dramatically increased. The new unit arrived quickly, properly packed, and works like a charm.
SJL
Anaheim, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

This was a replacement for a unit that was in my house that had stopped working. I was able to install this with in a few minutes as in fit right into the existing housing. I was very impressed with how fast the Supply house shipped my order.
Russ
Cleveland Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Air Cleaner

The product appears to be great. What I really want to comment on is the service I received. The young lady on the phone was fantastic. I have never received treatment from buying on line as I received here. This is a top notch company and I would buy here again in a heartbeat
Bob
Longport, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

The air cleaner was easy to install and cleans the air very well. The wife had to dust every other day, after installing this filter and programming it to filter every 30 minutes she now only dust every 2 weeks. I think it could go longer without dusting but I think she getting bored that she doesn't have to dust every other day.
Handyman
Rockford, Il
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy