Shop Resideo Sale
Main product image of 80 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF80
Rating:
(11)
Q&A:
(0)
80 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.21 each
In Stock
In Stock
Get 87 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
440/370V370V
MFD: 
80

MANUALS (1)


This item replaces: CR80X440R, CAP-80/440R, PRCF80

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
4.72" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80

Shape:

Round

Diameter (Inches):

2-1/2"

Width (Inches):

2-1/2"

Height (Inches):

4.72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
Height (Inches)
440/370V
80
Round
2-1/2"
4.72"
Jard
440v
80
Round
2"
4.75"
440/370V
80
Round
2-1/2"
4.72"
370V
80
Round
2"
5.25"

You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
Titan Pro

Product Reviews

4.64 out of 11 reviews
91% would recommend this product
4.64
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

More of a review of Supply House

I'm not even sure if this is the part that was not working in my HVAC, but I'm writing the review because it arrived relatively quickly and in working condition at a great price which is all I want from a seller, so 5 stars.
VS

Most Liked Negative Review

Never received it

Never received it
Showing 1-10 of 11 reviews

I would and will purchase again

Good quality and price
Ken
Vero bch Florida
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never received it

Never received it
Iggy
Mass
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The capacitor is great and was shipped fast.

Great company. Always buying here for any house related parts.
AndrewT
Allentown, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse.com again

I got the right product at a great price and great customer service
Vic
Hernando Beach, Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Pool heater works again for next to nothing and it took less than half an hour to install!
Tom
Port Saint Lucie Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacemen

Perfect replacement for my air conditioner (capacitor). Great price, quick delivery
Peter
Long Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Egg-Zack-LEE what I needed!

Great price and fast shipping, just what I needed!
JLH09
Miami Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Meets specifications for my application

I purchased this capacitor as a back up
Jim
Pullman, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More of a review of Supply House

I'm not even sure if this is the part that was not working in my HVAC, but I'm writing the review because it arrived relatively quickly and in working condition at a great price which is all I want from a seller, so 5 stars.
Peter B
Las Vegas, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought these before

Used in PF correction in tesla coil power supply
thedoc298
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy