Apply to be a TradeMaster!
Main product image of Single or Multi-Stage Heat/Cool or Heat Pump 3-Zone Control Panel w/ LCD Display
Magnifying glass
Hover image to zoom

Single or Multi-Stage Heat/Cool or Heat Pump 3-Zone Control Panel w/ LCD Display

Brand:
Aprilaire
SKU:
6403
Rating:
(0)
Q&A:
(0)
Single or Multi-Stage Heat/Cool or Heat Pump 3-Zone Control Panel w/ LCD Display
Magnifying glass
Hover image to zoom
$240.58 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
Single & Multistage Heat/Cool/Heat Pump
Product Highlight: Number of Zones
3

Description

–
The Model 6404 or 6403 Zone Panel can be configured to control heat pump or conventional applications. The Model 6403 can control up to 3 zones. The 6404 can control up to 4 zones and is expandable up to 12 with the use of the Model 6401 two-zone expansion panel. The features include:
  • 2 heating and two 2 cooling stages (conventional)
  • 4 heating and 2 cooling stages (heat pump)
  • Integrated balance point control
  • Equipment protection

Specs

–
Product Type:

Zone Panel Control

Type:

Control Panel

Stages:

Single & Multistage Heat/Cool/Heat Pump

Number of Zones:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Stages
CURRENT ITEM
Product Image of Single or Multi-Stage Heat/Cool or Heat Pump 3-Zone Control Panel w/ LCD Display
Single or Multi-Stage Heat/Cool or Heat Pump 3-Zone Control Panel w/ LCD Display
SKU: 6403
Single & Multistage Heat/Cool/Heat Pump
2 Heat/2 Cool

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy