Apply to be a TradeMaster!
Main product image of Premier 3 Zone Control Panel (3H/2C)
Magnifying glass
Hover image to zoom

Premier 3 Zone Control Panel (3H/2C)

Brand:
Braeburn
SKU:
140332
Rating:
(1)
Q&A:
(0)
Premier 3 Zone Control Panel (3H/2C)
Magnifying glass
Hover image to zoom
$138.99 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • Controls up to 3 heating and 2 cooling stages
  • Compatible with electric, gas, oil and heat pump equipment–including dual fuel
  • Can be used with virtually all low-voltage thermostats and dampers from other manufacturers
  • Large 5.5 sq. in. display shows system status
  • Dual fuel operation with Braeburn outdoor sensor
  • LED’s show all calls at a glance
  • Push-in terminals for easy wiring– no screwdriver needed
  • Flexible staging controlled by panel or thermostat
  • Push button set-up without dip switches
  • High/Low Limit protection with optional supply air sensor

Specs

–
Product Type:

Control Panel

Application:

Multi Stage

Single Stage Conventional Systems

Heat Pump

Type:

Zone Control Panel

Stages:

3 Heat/2 Cool

Voltage:

24V

Features:

Dual Fuel

Zone Priority

Opposite Call

Emergency Heat Switch

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Stages
CURRENT ITEM
Product Image of Premier 3 Zone Control Panel (3H/2C)
Premier 3 Zone Control Panel (3H/2C)
SKU: 140332
(1)
3 Heat/2 Cool
2 Heat/2 Cool
Single & Multistage Heat/Cool/Heat Pump

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best I could find for hybrid HVAC systems

I'm using these to manage a geothermal heat pump with warm and cold water distribution to two air handlers, one radiant heat loop and a storage tank. There are multiple thermostats for each air handler with different stage 1 heating (e.g. radiant zone) and cooling (traditional condensing unit backup). I'm using three of these devices: one for each air handler and one to consolidate demand to the geo. They help me minimize non-standard custom relays so that, hopefully, the controls are a bit easier to understand. While not perfect for the task, they are very flexible and helpful. Their support team is also helpful.
David
Yardley, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy