Apply to be a TradeMaster!
Main product image of 3 Zone Control Panel (w/ 4" Supply Air Sensor)
Magnifying glass
Hover image to zoom

3 Zone Control Panel (w/ 4" Supply Air Sensor)

Brand:
Braeburn
SKU:
140303
Rating:
(1)
Q&A:
(0)
3 Zone Control Panel (w/ 4" Supply Air Sensor)
Magnifying glass
Hover image to zoom
$121.59 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Warranty
5 Year Warranty

Description

–
Braeburn Zone Control Panels feature the latest in zone controls. Equipment and status are determined at a glance with the monitoring LEDs built into the panel. A supply air temperature sensor is included with each panel to provide constant control. Quick and Easy Installation

Braeburn zone panels are designed with the features customers demand: easy installation, at-a-glance status, quick and reliable wiring terminals - all in an attractive compact panel.

Features:
  • Sleek, low profile design complements any system
  • Suitable for residential and light commercial applications
  • Can be used with conventional four or five wire thermostats
  • LEDs indicate panel functionality
  • Quick connect terminals speed installation and reliability
  • Compatible with electric, gas, oil and heat pump equipment
  • Controls 3 heating and 2 cooling stages
  • Controls 2 or 3 zones
  • Emergency heat switch with remote terminals for total heat pump control
  • Fan purge into last calling zone for improved energy efficiency.

Specs

–
Product Type:

Control Panel

Application:

Single Stage Conventional Systems

Type:

Zone Control Panel

Stages:

3 Heat/2 Cool

Voltage:

24V

Features:

Dual Fuel

Zone Priority

Opposite Call

Emergency Heat Switch

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Stages
CURRENT ITEM
Product Image of 3 Zone Control Panel (w/ 4" Supply Air Sensor)
3 Zone Control Panel (w/ 4" Supply Air Sensor)
SKU: 140303
(1)
3 Heat/2 Cool
2 Heat/2 Cool

You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not for 2 stage T-stats

This product does not have a true 2 stage Thermostat input. If you only have a 5 wire T-stat then then but this one. If you are using true 2 stage thermostats with 7 or 8 wires, don't buy this one, buy the 140332, it has 2 stage thermostat inputs. Never hooked the unit up because it was misleading and did not have what I needed. The rand itself is good.
Ray
CA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy