Apply to be a TradeMaster!
Main product image of 8" Round Ventilation Damper (Normally Closed/Power Open)
Magnifying glass
Hover image to zoom

8" Round Ventilation Damper (Normally Closed/Power Open)

Brand:
Aprilaire
SKU:
6508
Rating:
(2)
Q&A:
(1)
8" Round Ventilation Damper (Normally Closed/Power Open)
Magnifying glass
Hover image to zoom
$131.05 each
In Stock
In Stock
Get 38 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Aprilaire round dampers come in all the sizes you need and work well with either rigid metal or flex duct. Adjustable blade positioning and an integrated foam seal provide flexibility for any type of zone job.

Specifications
  • Power open/spring close operation
  • Two Wire Installation
  • 24Vac, 6W, 19Va
  • 60Hz Synchronous Type Motor
  • Impedance protected for continuous stall
  • Adjustable stop (in open position)

Specs

–
Product Type:

Damper

Motor:

Power Open

Automatic

Type:

Normally Closed

Application:

Air Quality

Shape:

Round

Size:

8"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works well, acceptable price, what's not to like?

All is good. I'm a happy camper.
Jim Yocum
Shirley, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spring OPEN, powered close - NOT reversable

The description is incorrect. Ordered one and it was opposite of what I expected. Unit was well made and functioned smoothly, but not as described. From what I have found both the 6508 and 6608 operate with the same functionality so be careful. The Honeywell units are easily reversible.
burghdoc
Pittsburgh, PA
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the minimum and maximum working temperature

Asked by mehmet 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. Rigorous cycle testing in extreme temperatures (over 140° F) to simulate attic summer conditions. Functional testing performed at extreme environmental conditions of -40°F/90% RH and 150°F/15% RH.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy