Apply to be a TradeMaster!
Main product image of 10" Round Ventilation Damper (Normally Closed/Power Open)
Magnifying glass
Hover image to zoom

10" Round Ventilation Damper (Normally Closed/Power Open)

Brand:
Aprilaire
SKU:
6510
Rating:
(3)
Q&A:
(0)
10" Round Ventilation Damper (Normally Closed/Power Open)
Magnifying glass
Hover image to zoom
$156.87 each
In Stock
In Stock
Get 20 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Aprilaire round dampers come in all the sizes you need and work well with either rigid metal or flex duct. Adjustable blade positioning and an integrated foam seal provide flexibility for any type of zone job.

Specifications
  • Power open/spring close operation
  • Two Wire Installation
  • 24Vac, 6W, 19Va
  • 60Hz Synchronous Type Motor
  • Impedance protected for continuous stall
  • Adjustable stop (in open position)

Specs

–
Product Type:

Damper

Type:

Normally Closed

Motor:

Power Open

Automatic

Application:

Air Quality

Shape:

Round

Size:

10"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Round Ventilation Damper (Normally Closed/Power Open)
SKU: 6506
Aprilaire

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product and customer service

Always consider using SupplyHouse
HVAC
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value & Fast Delivery

I've found most prices at Supply House to be competitive/reasonable. Their delivery is very fast. I placed an order at 5:30 PM and delivery was by 4PM the following day. Excellent!!!
Tom R
Wakeffield, RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as advertised

Works as expected
roger
Atlantic, IA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy