Apply to be a TradeMaster!
Main product image of 8" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom

8" Louvered Air Intake Vent (White)

SKU:
608W
Rating:
(18)
Q&A:
(2)
8" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom
$12.38 each
In Stock
In Stock
Get 119 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Note: Size shown indicates the Duct Size of this product.


The Lambro 8-inch white plastic fresh air intake vent (rain guard) is a low-profile design that blends well in soffit installations.


You can use the fresh air intake vent for new and replacement installations. The vent frame comes with four screw holes to secure the vent and a caulk-friendly frame for completing the installation. The vent features a removable screen, which enables easy inspection and cleaning. Please check the inside of the vent regularly to prevent the build-up of outside elements, such as leaves and debris.


The vent's manufacturing material is polymer resin with a UV additive to prevent premature fading caused by sunlight. It would be best to prep the vent before painting it; use plastic paint to paint the plastic vent effectively.


Please be sure to check local building codes before installation.


Features:

  • For new or replacement vent installations
  • Removable screen allows for easy cleaning
  • Soffit or wall installations
  • Accessible screw installation holes - caulk-friendly frame
  • Made of polymer resin material
  • UV inhibitor helps prevent the premature fading of vent
  • Plastic vent is paintable when prepped before painting - plastic paint recommended
  • Recommended to bring fresh air into the home
  • Not for use with clothes dryer venting
  • Installation screws (not included)

Specs

–
Product Type:

Vent

Size:

8"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Louvered Air Intake Vent (White)

Product Reviews

4.28 out of 18 reviews
80% would recommend this product
4.28
out of 18 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
6%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Just what I needed & excellent customer service!

I had a hard time finding a vent this size. The price is fair. My vent arrived missing a piece. I contacted customer service and the rep was pleasant; and sent a new one out to me quickly. I will definitely continue shopping at supplyhouse.com. A great experience altogether.
VS

Most Liked Negative Review

Do not buy

Soon as it arrived it was falling apart in two pieces. We tried to get it back together and because we promised to be done we installed it on a house.It had to be rigged to stay together. Next day the builder called and said the vent cover fell off again. It is still sitting in our shop can not use
Showing 1-10 of 18 reviews

Good Product

Improved product over the last design with the same product number. The screw holes are not in the same location, so that's requires new holes drilled in cinder block...
SHR
Southport, NC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy

Soon as it arrived it was falling apart in two pieces. We tried to get it back together and because we promised to be done we installed it on a house.It had to be rigged to stay together. Next day the builder called and said the vent cover fell off again. It is still sitting in our shop can not use
Heaterman
Waterford Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, I will buy it again

This product fix the original application and worked out just fine.
JD-STWP
Davisburg, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like the fit

it was vary good
sam
mt kisco ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will deteriorate after a few years in the sun.

It was faster and easier for me just to replace my old one with the same product. Hopefully the coat of paint I put on the new one will help with its longevity.
Sid
Phoenix
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This fit my needs perfectly and order and delivery process was fast and easy
Gadget
Ponte Vedra Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely fast shipping, great product for the price

Used this an exhaust for my basement. Was shipped within a day and for the price is working well for my usage.
Rae
Canton, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRICE AND VARIETY

VERY EASY TO WORK WITH
JOE
BUFFALO NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed & excellent customer service!

I had a hard time finding a vent this size. The price is fair. My vent arrived missing a piece. I contacted customer service and the rep was pleasant; and sent a new one out to me quickly. I will definitely continue shopping at supplyhouse.com. A great experience altogether.
PunkyBush
Northern NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fresh air

Lambro products are reasonably priced and good quality. I would definitely purchase their fresh air intake vent caps again.
RB
Atlanta
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What are exterior dimensions (H x W, in inches)? Specs mention 8" duct size. I'd like to confirm cover will fit in existing siding cutout.

Asked by Bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob. This vent has an 8" duct size, and it's overall dimensions are 10.9" x 10.9".

Was this review helpful to you?

Q: is this for 8" ducts or 8" overall? how flimsy is the material this is made from? are there existing mounting holes? is this a gloss plastic material or a matte paintable surface?

Asked by bob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is for an 8" duct. The plastic is fairly thin. There are mounting holes on the corners. It is more of a normal glossy plastic than a matte finish.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy