Apply to be a TradeMaster!
Main product image of 16" x 25" Merv 11 Air Cleaner Replacement Media
Magnifying glass
Hover image to zoom

16" x 25" Merv 11 Air Cleaner Replacement Media

Brand:
Aprilaire
SKU:
610
Rating:
(14)
Q&A:
(0)
16" x 25" Merv 11 Air Cleaner Replacement Media
Magnifying glass
Hover image to zoom
$51.99 each
In Stock
In Stock
Get 31 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Aprilaire 610 Filters are designed for Air Purifiers using the competitive upgrade kit. MERV 11 rating.

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

11

Size:

16" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

I would buy this product from you again

Your service was awsome!!!
Kat
Georgia
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent OEM media replacement for competitor upgrade!

Great product selection, price, and shipping!
Alex
Houston, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a repeat customer

Good price, quickly received products after ordering. Thank you!
Happy customer
Marysville, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and great product

Easy to use filter that came in lighting speed
Nicole
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased this several times - always good quality

So I purchase several these a year for my home. Always great quality and no issues with the product. Delivery is always fast. My only slight gripe is the price jump in the last 6 months but I believe that is part of the world we are currently living in.
TheSMan
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

This size and type filter are all over the Internet at varying prices. I found this product to be the correct dimensions as advertised and of good quality at a reasonable price. I plan to buy it againz
Bill
Manassas, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy service every time!

This company is the only place I will order this product from. Good value and great service.
S.B
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Would buy again.
Scott
St. Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quick delivery

This was the best price I found for this particular filter and delivery was very quick. Will definitely be ordering again.
Jeri
Kenosha,WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Just what I needed and very fast shipping
Marty
Brick NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy