Apply to be a TradeMaster!
Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)

Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)

Brand:
Aprilaire
SKU:
E130H
Rating:
(0)
Q&A:
(0)
Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
$2,808.28 each
In Stock
In Stock
Get 2 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 123.06 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
8.3 Amps
Product Highlight: MERV
8 MERV Rating
Product Highlight: Power Method
Hardwired
Product Highlight: Refrigerant Type
R-410A

Description

–

NOTE: Sizing must be done by a licensed technician or an AprilAire representative. An AprilAire online calculator is also available to assist with preliminary sizing.


Achieving the ideal relative humidity (RH) within the home is crucial for fostering a healthy living environment. By maintaining balanced humidity levels, the formation of harmful bacteria, viruses, fungi, and dust mites is significantly minimized, promoting overall well-being. The E130H Dehumidifier offers a simple yet powerful operation method, allowing users to effortlessly set their desired RH level and let the device handle the rest. Once the set point is attained, the unit automatically ceases operation until periodic sampling detects the need for resuming dehumidification. Tailored for the whole home, the E130H is hardwired to fit applications where code requires that power needs to be shut off at a circuit disconnect or breaker. It removes 130 pints per day, regulates humidity (eliminating variations in the environment), and helps safeguard against structural deterioration caused by moisture, pests, and mold. It features a variety of options for ducted installations including main return to main return, dedicated return to main supply or A/C return, inlet and outlet ducted to dedicated grilles, and main return to main supply. Equipped with a built-in automatic digital control and display which can be positioned on the top or front of the unit, users can easily monitor and adjust settings as needed. The R32 refrigerant ensures a lower Global Warming Potential while maintaining superior product performance, a testament to AprilAire's commitment to sustainability and innovation. Plus, the 1/2-inch EPS cabinet insulation dampens operating sounds to provide a quieter environment. Designed and assembled in the USA utilizing US and global components, this dehumidifier epitomizes quality craftsmanship and reliability with corrosion-resistant aluminum coils and is backed by a generous 5-year warranty, instilling confidence in its installation and operation for years to come.

Features:

  • IDEAL RELATIVE HUMIDITY - Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • SIMPLE AND QUIET OPERATION - Simply set-it-and-forget-it. Dehumidification occurs until the RH set point is reached, then shuts off until periodic sampling determines a need for operation to resume. Top or end air discharge orientation is available.
  • ENERGY EFFICIENT APPLICATION - The E130H Dehumidifier is ENERGY STAR Most Efficient 2024 and the perfect solution for controlling humidity in the whole home while also protecting against structural damage from moisture, pests, and mold. Installation applications for this hardwired unit include main return to main return, dedicated return to main supply or A/C return, inlet and outlet ducted to dedicated grilles, and main return to main supply.
  • BUILT-IN CONTROL - Includes built-in automatic digital control with display. Conveniently mount on the top or front of the unit.
  • R32 REFRIGERANT - AprilAire Dehumidifiers contain R32 refrigerant ensuring a lower Global Warming Potential and the same superior product performance. A data label can be found on the outer pack as well as inner unit identifying the model as having R32.
  • PART OF THE APRILAIRE HEALTHY AIR SYSTEM - The E130H Dehumidifier is a part of your one-stop, all purpose investment toward a greater quality of life. The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
  • INSTALL WITH CONFIDENCE - Designed and assembled in the USA utilizing US and global components from a leader in residential Indoor Air Quality solutions. Includes 5-year warranty.
  • INCLUDES - E130H Dehumidifier, Installation Guide, Washable MERV 8 Filter, Leveling Feet

Specs

–
Product Type:

Dehumidifier

Energy Star Rated:

Yes

Voltage:

120v

Phase:

1

Hertz:

60

Amperage:

8.3

MERV:

8

Power Method:

Hardwired

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Energy Star Rated
Voltage
Phase
Hertz
CURRENT ITEM
Product Image of Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)
SKU: E130H
Dehumidifier
Yes
120v
1
60
Box

Dehumidifier with Automatic Digital Control, Hard Wired (130 Pints Per Day)

Replacement Parts

SKU: E130H

Brand: Aprilaire

Search Parts:
SEARCH PARTS
Low Temperature Sensor for Model 1830 & 1850 Dehumidifiers
(5)
Product Image of no image
Compressor Run Capacitor, 70MFD, 370VAC
5941-APR
Sorry, we don't currently sell this item. Request This Item
10 MFD Capacitor for Models 1870/1870F/1870W (250V)
Product Image of no image
Right Service Panel
5922
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy