Apply to be a TradeMaster!
Main product image of Dehumidifier with Automatic Digital Control (130 Pints Per Day)
Magnifying glass
Hover image to zoom

Dehumidifier with Automatic Digital Control (130 Pints Per Day)

Brand:
Aprilaire
SKU:
E130
Rating:
(3)
Q&A:
(0)
Dehumidifier with Automatic Digital Control (130 Pints Per Day)
Magnifying glass
Hover image to zoom
$2,569.99 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
130
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
8.3 Amps
Product Highlight: MERV
8 MERV Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.

The Aprilaire E130 Dehumidifiers are designed to dehumidify the air coming into the unit by passing the incoming air over an evaporator coil to drop the air temperature below the dew point of the air. Moisture is removed from the air and drained out of the unit to a common floor or waste drain. The air is then reheated in the condenser coil and exits the unit. Dehumidification occurs until the set point is reached, then shuts off until periodic sampling determines a need for operation.

Product Features
  • Application: The E130 Dehumidifiers are perfect for a wide range of applications including whole-home dehumidification and control of moisture in basements and crawl spaces.
  • Circulation: The E130 can also be programmed to circulate the air within a crawl space. Circulating the air evens out relative humidity levels and temperature in the space, eliminating variations in the environment.

Specs

–
Product Type:

Dehumidifier

Capacity at AHAM (Pints):

130

Energy Factor:

2.9

Energy Star Rated:

Yes

Voltage:

120v

Phase:

1

Hertz:

60

Amperage:

8.3

MERV:

8

Refrigerant Type:

R-410A

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Capacity at AHAM (Pints)
Energy Factor
Energy Star Rated
Voltage
CURRENT ITEM
Product Image of Dehumidifier with Automatic Digital Control (130 Pints Per Day)
Dehumidifier with Automatic Digital Control (130 Pints Per Day)
SKU: E130
(3)
Dehumidifier
130
2.9
Yes
120v

You May Also Need

Box

Dehumidifier with Automatic Digital Control (130 Pints Per Day)

Replacement Parts

SKU: E130

Brand: Aprilaire

Search Parts:
SEARCH PARTS
Transformer with Wire Harness for Model 1830 & 1850 Dehumidifiers
Product Image of no image
Compressor Run Capacitor, 70MFD, 370VAC
5941-APR
Sorry, we don't currently sell this item. Request This Item
User Interface Assembly for Model 1830 & 1850 Dehumidifiers
(4)
Product Image of no image
Right Service Panel
5922
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works great

Easy to install
Steve
San Antonio TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We've had several of these units over the years and they've been very helpful in combating issues as a result of high humidity. Highly recommend this unit.
Pawtrski
Mt. Bethel PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is helping us resolve high humidity issues

Product has been great an is helping us get the high humidity levels in our facilities under control
Pawtrski
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy