| Product Type: | Filtration System |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water |
| Flow Rate: | 0.5 GPM |
| Micron Rating: | 5 |
| Pressure Range: | 25 to 125 psi |
| Used With: | AP217 |
| Service Life: | 2000 Gallons |
| Cartridge Life: | 6 Months |
| Temperature Range (F): | 40°F - 100°F |
| Inlet Size: | 3/8" |
| Outlet Size: | 3/8" |
| Connection Type: | NPT |
| Height: | 9-13/16" |
| Dimensions: | 9-13/16" x 4-7/8" |
| Diameter (Inches): | 4-7/8" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Sediment |