Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASM050F-038CS
Rating:
(8)
Q&A:
(0)
1/2" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$5.00 each
BOX UP & SAVE 10%
$44.90 box of 10
$4.49 each
In Stock
In Stock
Get 776 Fri, Nov 20
Order by today, receive Friday
Size: 
1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
FIP
FIP

This item replaces: 29-1003, 29-1003LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve (Lead Free)

Features:

  • 1/2" FIP X 3/8" OD
  • Comp CP Brass
  • Lead Free

Specs

–
Material:

Brass

Finish:

Chrome

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Inlet Type
Brass
Chrome
1/2"
3/8"
FIP
Brass
Chrome
1/2"
3/8"
FIP

You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Yes, I would!

No complaints
Ronica7
The Bahamas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would!

Quality Angle Valve
Ronica7
The Bahamas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy This Product Again

It appears to be a good valve. Only time will tell if it holds up ?? Fast & Fair Shipping, Accurate Description, Good Shipping Communication.
RKS
Lancaster, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

Good
sunny
corpus christi tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD- QUALITY.

Like, but haven't used Yet.
EJ
CALLLAHAN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This worked perfect. 1/3 the price from the retail chains for the same thing. Great company fast delivery.
Scott
Moundsville Wv
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A pefect ft

I was working on a bathroom sink that did not have the shut off valves installed. I ordered two of these valves along with a couple of hoses as replacements. They worked perfectly. Fit like they were made for the sink. I would definitely order again and will pass the word to buy from this outfit. They have never let me down!
Paul
Denve, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service and Good product at reasonable price.

Fast service.
Ramanik
Michigan City, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy