Apply to be a TradeMaster!
Main product image of Aqua-Pure AP124, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment)
Magnifying glass
Hover image to zoom

Aqua-Pure AP124, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment)

Brand:
Aqua-Pure
SKU:
5620605
Rating:
(2)
Q&A:
(0)
Aqua-Pure AP124, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment)
Magnifying glass
Hover image to zoom
$15.76 each
In Stock
In Stock
Get 1 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
SST2HB, ST-2, AP101T, ST-1, SST1HA, AP11T, AP141T
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Micron Rating:

50

Max Pressure (PSI):

125

Flow Rate (GPM):

8

Cartridge Life:

6 Months

Max Water Temp (°F):

170°F

Used With:

SST2HB

ST-2

AP101T

ST-1

SST1HA

AP11T

AP141T

Height:

9-3/4"

Diameter (Inches):

2-1/2"

Reduction Claim:

Rust

Sediment

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best price found ...period

I could only purchase Aqua-Pure filters in my area from a plumbing specialty store for big money. So, I searched the internet and compared prices from many websites. SupplyHouse had the best price, shipped quickly, and I have the same product that I was paying 3x for from the local specialty store.
msu
Colorado SPrings
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Filter.

I use this to filter the water coming from my underground spring and it works great. It doesn't change the taste or adds chemicals to the water which is what I wanted.
ilapskivt
East Dover, VT
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy