Apply to be a TradeMaster!
Main product image of 3/8" SNAP2IT Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom

3/8" SNAP2IT Connector w/ Insulated Throat

Brand:
Arlington
SKU:
38AST
Rating:
(0)
Q&A:
(0)
3/8" SNAP2IT Connector w/ Insulated Throat
Magnifying glass
Hover image to zoom
$1.38 each
BOX UP & SAVE 5%
$65.50 box of 50
$1.31 each
In Stock
In Stock
Get 675 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/8"
Product Highlight: Angle
Straight
Product Highlight: Color
Silver

Description

–
Zinc die-cast. For AC • MCI-A • HCF steel and aluminum cable • Flexible metal conduit steel and aluminum (regular and reduced wall) • MCI cable • Continuous corrugated aluminum • AC90 SNAP-TITE® and SNAP2IT® products have been tested and listed by UL in accordance with UL’s ground fault requirements.

Trade Size: 3/8" Knockout Size: 1/2"

Features & Benefits:
  • No Tools needed
  • Safe and fast installations
  • Saves about 17 seconds per fitting!
  • Competitively priced

Specs

–
Product Type:

Connector

Size:

3/8"

Material:

Zinc Die Cast

Color:

Silver

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy