The Day Savers – A National Tradesmen Day Contest
Main product image of Setback Ceiling Box Extender, Fits 3-1/2" - 4" Round/Octagonal Boxes
Magnifying glass
Hover image to zoom

Setback Ceiling Box Extender, Fits 3-1/2" - 4" Round/Octagonal Boxes

Brand:
Arlington
SKU:
BE1R
Rating:
(1)
Q&A:
(0)
Setback Ceiling Box Extender, Fits 3-1/2" - 4" Round/Octagonal Boxes
Magnifying glass
Hover image to zoom
$3.74 each
BOX UP & SAVE 3%
$90.25 box of 25
$3.61 each
In Stock
In Stock
Get 131 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

Ceiling Box extender for setback ceiling boxes. Fits 3-1/2" and 4" round octagonal boxes, extends boxes up to 1-1/2" and has a 2 hour fire rating.

Product Specification
  • Size: 7.749 Inch Width x 1-1/2 Inch Depth x 4.188 Inch Height
  • Levels and supports the wiring device where the box is set back from the wall surface
  • Works in handy boxes and 4 Inch square electrical boxes with plaster rings for single switches or receptacle
  • Functions with all standard devices, switches, and GFCIs
  • Manufactured from 105 deg C continuous use 94V0 rated flame retardant plastic for safer installations
  • Finish 2: White
  • GTIN: 00018997401618
  • Height: 1.5000
  • Height Unit: IN
  • Item Status: A
  • Knockouts: No
  • Length: 4.8500
  • Length UOM: IN
  • Material: Plastic
  • Mfr. #: BE1R
  • Mounting: Recessed Ceiling
  • Number Of Outlets: 0
  • Size: L(4.850) x W(4.350) x H(1.500)
  • Special Features: Extend Box Up To 1 1/2IN
  • Standard: CULUS
  • Type: Ceiling Box Extender
  • UNSPSC: 39121320
  • Width: 4.3500
  • Width UOM: IN
  • Specs

    Material:

    Plastic

    Color:

    White

    Type:

    Ceiling Box Extender

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    1-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
    SKU: BE1X
    Arlington

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Dont fit 3" round or octagon boxes

    As advertised...they wont fit the 3" round or octagon had to replace existing 3" with 4" in order to get them to fit
    DIYER
    Bladenboro NC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy