Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
Magnifying glass
Hover image to zoom

1-Gang Electrical Outlet Box Extender w/ Larger Flange (White)

Brand:
Arlington
SKU:
BE1X
Rating:
(3)
Q&A:
(0)
1-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
Magnifying glass
Hover image to zoom
$2.60 each
BOX UP & SAVE 7%
$60.25 box of 25
$2.41 each
In Stock
In Stock
Get 204 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

Arlington 1-Gang Rectangle box extender in white color, is suitable for use in handy boxes and 4-Inch electrical boxes. It features plastic construction. It measures 2.325-Inch x 4.628-Inch x 1.813-Inch. This box extender with larger flange, functions with all standard devices, switches and GFCIs. Box extender is UL listed and CSA certified.

  • Levels and supports the wiring device where the box is set back from the wall surface
  • Works in 4-Inch square electrical boxes and handy boxes with plaster rings for single switches or receptacle
  • Manufactured from 105 deg C continuous use 94 V-0 rated flame-retardant plastic for safer installations
  • Extends the box up to 1-1/2-inches

Specs

Product Type:

Extender

Material:

Plastic

Color:

White

Number of Gangs:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Theses are great.

I used them on a tile back splash with GFICs. They fit the box perfectly and I was able to secure the receptacle properly and to code. I highly recommend them.
Joe
Sanford, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as described

Quick delivery and very easy to install.
Chuck
Pittsburgh PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great useful product for kitchen outlets

This is a must product when using ceramic tile or granite backsplash to extend any outlets as per code.
Slkpro
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy